Wardrobe Locker, 45 in W, 15 in D, 78 in H, (2) Tier, (3) Wide, Putty

  • Mfr # PP52523I

  • Zoro # G2129970


product price: $695.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
45 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
34 1/2 in
Locker Configuration
(2) Tier, (3) Wide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP52523I
Zoro #
G2129970
UPC #
694049004473
Country of Origin
United States

Dimensions

Overall Width
45 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
34 1/2 in
Opening Width
12 1/4 in
Opening Depth
13 7/8 in

Details

Color
Putty
Locker Configuration
(2) Tier, (3) Wide
Door Type
Louvered
Item
Wardrobe Locker
Locker Handle Type
Recessed Lift
Hooks per Opening
(1) Two Prong Ceiling Hook and (3) One Prong Hooks
Handle Type
Recessed Lift
Legs Included
Yes
Locker Configurations
(3) Wide, (2) Tier
Locker Material
Steel
Locker Lock Type
Accommodates Built-In Lock or Padlock
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Locker Door Type
Louvered
Item - Wardrobe Lockers
Wardrobe Locker
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Material
Cold rolled steel
Legs
Included
Tier
Two
Number of Openings
6
Finish
Powder Coated
Assembled/Unassembled
Unassembled
Locker Color Family
Beiges/Whites
Hook Type
Double Prong, (3) Single Prong
Lock Type
Padlock Hasp
Number of Tiers
2
Audit Trail Storage
None
Number of Lockers
6
Number of Units Wide
3
Frame Assembled
Unassembled
Locker Color
Tan
Locker Finish
Powder Coated

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 2, Number of Units Wide 3, Door Type Louvered, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 15 in, Overall Height 78 in, Overall Width 45 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 6, Opening Depth 13 7/8 in, Opening Height 34 1/2 in, Opening Width 12 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.