Wardrobe Locker, 45 in W, 15 in D, 78 in H, (2) Tier, (3) Wide

  • Mfr # YFC52523I

  • Zoro # G4074274


product price: $671.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Overall Width
45 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
36 in
Locker Configuration
(2) Tier, (3) Wide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YFC52523I
Zoro #
G4074274
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
45 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
36 in
Opening Width
15 in

Details

Locker Configuration
(2) Tier, (3) Wide
Door Type
Louvered
Item
Wardrobe Locker
Finish
Powder Coated
Assembled/Unassembled
Unassembled
Locker Door Type
Louvered
Number of Openings
6
Locker Handle Type
Recessed Lift
Locker Lock Type
Accommodates Built-In Lock or Padlock
Locker Material
Steel
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Number of Units Wide
3
Handle Type
Recessed Lift
Number of Tiers
2
Frame Assembled
Unassembled
Lock Type
Padlock Hasp
Locker Color
Red
Includes Number Plates
No
Number of Lockers
6
Audit Trail Storage
None
Locker Finish
Powder Coated

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 2, Number of Units Wide 3, Door Type Louvered, Includes Number Plates No, Locker Color Red, Lock Type Padlock Hasp, Overall Depth 15 in, Overall Height 78 in, Overall Width 45 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 6, Opening Height 36 in, Opening Width 15 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.