Wardrobe Locker, 45 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Dove Gray
Mfr # DD50623
Zoro # G2130180
product price:Â $774.99
/eaKey Features
Overall Width
45 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
70 in
Locker Configuration
(1) Tier, (3) Wide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DD50623
Zoro #
G2130180
UPC #
694049004169
Country of Origin
Germany
Dimensions
Overall Width
45 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
70 in
Opening Width
12 1/4 in
Opening Depth
16 7/8 in
Description
Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 1, Number of Units Wide 3, Door Type Louvered, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 45 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 3, Opening Depth 16 7/8 in, Opening Height 70 in, Opening Width 12 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.