Wardrobe Locker, 45 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Dove Gray

  • Mfr # DD50623SU

  • Zoro # G9813264


product price:  $797.99
/ea
Additional $265.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
45 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
70 in
Locker Configuration
(1) Tier, (3) Wide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD50623SU
Zoro #
G9813264
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
45 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
70 in
Opening Depth
16 7/8 in
Opening Width
12 1/4 in

Details

Color
Dove Gray
Locker Configuration
(1) Tier, (3) Wide
Door Type
Louvered
Item
Wardrobe Locker
Locker Door Type
Louvered
Locker Material
Steel
Locker Color Family
Grays
Locker Lock Type
Accommodates Built-In Lock or Padlock
Material
Cold rolled steel
Finish
Powder Coated
Item - Wardrobe Lockers
Wardrobe Locker
Locker Configurations
(3) Wide, (1) Tier
Locker Handle Type
Recessed Lift
Hooks per Opening
(1) Two Prong Ceiling Hook and (3) One Prong Hooks
Legs Included
Yes
Tier
One
Number of Openings
3
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Handle Type
Recessed Lift
Legs
Included
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Includes
Hat shelf
Assembled/Unassembled
Assembled
Lock Type
Padlock Hasp
Hook Type
Double Prong, (3) Single Prong
Frame Assembled
Assembled
Audit Trail Storage
None
Number of Units Wide
3
Number of Lockers
3
Number of Tiers
1
Locker Color
Gray
Locker Finish
Powder Coated

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 3, Door Type Louvered, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 45 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 3, Opening Depth 16 7/8 in, Opening Height 70 in, Opening Width 12 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.