Wardrobe Locker, 45 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Putty

  • Mfr # PP50623

  • Zoro # G2130007


product price: $774.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
45 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
70 in
Locker Configuration
(1) Tier, (3) Wide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP50623
Zoro #
G2130007
UPC #
694049004152
Country of Origin
United States

Dimensions

Overall Width
45 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
70 in
Opening Depth
16 7/8 in
Opening Width
12 1/4 in

Details

Color
Putty
Locker Configuration
(1) Tier, (3) Wide
Door Type
Louvered
Item
Wardrobe Locker
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Tier
One
Includes
Hat shelf
Locker Configurations
(3) Wide, (1) Tier
Locker Lock Type
Accommodates Built-In Lock or Padlock
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Item - Wardrobe Lockers
Wardrobe Locker
Finish
Powder Coated
Number of Openings
3
Locker Color Family
Beiges/Whites
Legs Included
Yes
Handle Type
Recessed Lift
Locker Handle Type
Recessed Lift
Material
Cold rolled steel
Hooks per Opening
(1) Two Prong Ceiling Hook and (3) One Prong Hooks
Locker Door Type
Louvered
Locker Material
Steel
Legs
Included
Assembled/Unassembled
Unassembled
Lock Type
Padlock Hasp
Hook Type
Double Prong, (3) Single Prong
Number of Tiers
1
Number of Units Wide
3
Frame Assembled
Unassembled
Audit Trail Storage
None
Locker Finish
Powder Coated
Number of Lockers
3
Locker Color
Tan

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 1, Number of Units Wide 3, Door Type Louvered, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 45 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 3, Opening Depth 16 7/8 in, Opening Height 70 in, Opening Width 12 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.