Wardrobe Locker, 45 in W, 18 in D, 78 in H, (1) Tier, (3) Wide

  • Mfr # X6C50623

  • Zoro # G3157834


product price:  $650.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Overall Width
45 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
72 in
Locker Configuration
(1) Tier, (3) Wide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
X6C50623
Zoro #
G3157834
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
45 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
72 in
Opening Width
15 in

Details

Locker Configuration
(1) Tier, (3) Wide
Door Type
Louvered
Item
Wardrobe Locker
Locker Handle Type
Recessed Lift
Finish
Blue Door and Frame with Putty Body Parts painted in Powder Coat Finish
Locker Lock Type
Accommodates Built-In Lock or Padlock
Number of Openings
3
Locker Door Type
Louvered
Locker Material
Steel
Assembled/Unassembled
Unassembled
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Locker Color
Blue
Lock Type
Padlock Hasp
Frame Assembled
Unassembled
Number of Tiers
1
Includes Number Plates
No
Audit Trail Storage
None
Number of Lockers
3
Locker Finish
Powder Coated
Number of Units Wide
3
Handle Type
Recessed Lift

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 1, Number of Units Wide 3, Door Type Louvered, Includes Number Plates No, Locker Color Blue, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 45 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 3, Opening Height 72 in, Opening Width 15 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.