Wardrobe Locker, 54 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Dove Gray

  • Mfr # DD50923

  • Zoro # G2130171


product price:  $801.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Width
54 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
70 in
Locker Configuration
(1) Tier, (3) Wide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD50923
Zoro #
G2130171
UPC #
694049004183
Country of Origin
United States

Dimensions

Overall Width
54 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
70 in
Opening Width
15 1/4 in
Opening Depth
16 7/8 in

Details

Color
Dove Gray
Locker Configuration
(1) Tier, (3) Wide
Door Type
Louvered
Item
Wardrobe Locker
Assembled/Unassembled
Unassembled
Locker Lock Type
Accommodates Built-In Lock or Padlock
Includes
Hat shelf
Locker Door Type
Louvered
Material
Cold rolled steel
Finish
Powder Coated
Hooks per Opening
(1) Two Prong Ceiling Hook and (3) One Prong Hooks
Locker Material
Steel
Locker Handle Type
Recessed Lift
Tier
One
Item - Wardrobe Lockers
Wardrobe Locker
Legs Included
Yes
Handle Type
Recessed Lift
Legs
Included
Locker Configurations
(3) Wide, (1) Tier
Locker Color Family
Grays
Number of Openings
3
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Hook Type
Double Prong, (3) Single Prong
Lock Type
Padlock Hasp
Number of Lockers
3
Frame Assembled
Unassembled
Locker Finish
Powder Coated
Number of Units Wide
3
Locker Color
Gray
Number of Tiers
1
Audit Trail Storage
None

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 1, Number of Units Wide 3, Door Type Louvered, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 54 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 3, Opening Depth 16 7/8 in, Opening Height 70 in, Opening Width 15 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.