Wardrobe Locker, 54 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Dove Gray

  • Mfr # DD50923SU

  • Zoro # G9813255


product price:  $908.99
/ea
Additional $290.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
54 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
70 in
Locker Configuration
(1) Tier, (3) Wide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DD50923SU
Zoro #
G9813255
UPC #
694049064033
Country of Origin
United States

Dimensions

Overall Width
54 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
70 in
Opening Width
15 1/4 in
Opening Depth
16 7/8 in

Details

Color
Dove Gray
Locker Configuration
(1) Tier, (3) Wide
Door Type
Louvered
Item
Wardrobe Locker
Locker Color Family
Grays
Hooks per Opening
(1) Two Prong Ceiling Hook and (3) One Prong Hooks
Locker Configurations
(3) Wide, (1) Tier
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Number of Openings
3
Tier
One
Locker Material
Steel
Legs
Included
Assembled/Unassembled
Assembled
Material
Cold rolled steel
Handle Type
Recessed Lift
Locker Handle Type
Recessed Lift
Item - Wardrobe Lockers
Wardrobe Locker
Locker Door Type
Louvered
Includes
Hat shelf
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Finish
Powder Coated
Legs Included
Yes
Locker Lock Type
Accommodates Built-In Lock or Padlock
Hook Type
Double Prong, (3) Single Prong
Lock Type
Padlock Hasp
Number of Lockers
3
Number of Tiers
1
Number of Units Wide
3
Audit Trail Storage
None
Locker Finish
Powder Coated
Frame Assembled
Assembled
Locker Color
Gray

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 3, Door Type Louvered, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 54 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 3, Opening Depth 16 7/8 in, Opening Height 70 in, Opening Width 15 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.