Wardrobe Locker, 54 in W, 18 in D, 78 in H, (1) Tier, (3) Wide

  • Mfr # X6C50923SU

  • Zoro # G3157956


product price: $796.99
/ea
Item requires special delivery charges. A $475.00 per item surcharge will be applied.

Key Features

Overall Width
54 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
72 in
Locker Configuration
(1) Tier, (3) Wide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X6C50923SU
Zoro #
G3157956
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
54 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
72 in
Opening Width
18 in

Details

Locker Configuration
(1) Tier, (3) Wide
Door Type
Louvered
Item
Wardrobe Locker
Number of Openings
3
Locker Material
Steel
Finish
Blue Door and Frame with Putty Body Parts painted in Powder Coat Finish
Locker Lock Type
Accommodates Built-In Lock or Padlock
Assembled/Unassembled
Assembled
Locker Handle Type
Recessed Lift
Locker Door Type
Louvered
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Locker Finish
Powder Coated
Includes Number Plates
Yes
Audit Trail Storage
None
Locker Color
Blue
Number of Units Wide
3
Lock Type
Padlock Hasp
Frame Assembled
Assembled
Number of Lockers
3
Number of Tiers
1
Handle Type
Recessed Lift

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 3, Door Type Louvered, Includes Number Plates Yes, Locker Color Blue, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 54 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 3, Opening Height 72 in, Opening Width 18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.