Zoro Homepage
This item is Discontinued.
Lyon Wardrobe Locker, (3) Wide, (5) Tier, Steel, Powder Coated Finish, 45 in W, 15 in D, 66 in H 7GC53223SU

Wardrobe Locker, (3) Wide, (5) Tier, Steel, Powder Coated Finish, 45 in W, 15 in D, 66 in H (Discontinued)

  • Mfr # 7GC53223SU
  • Zoro # G3159164
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7GC53223SU
Zoro #
G3159164
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
45 in
Overall Depth
15 in
Overall Height
66 in
Opening Width
15 in
Opening Height
12 in

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 5, Number of Units Wide 3, Door Type Louvered, Locker Color Medium Gray, Lock Type Padlock Hasp, Overall Depth 15 in, Overall Height 66 in, Overall Width 45 in, Handle Type Pull, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 15, Opening Height 12 in, Opening Width 15 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.