Wardrobe Locker, 36" W, 15" D, 78" H, (3) Wide, (6) Openings, Dove Gray (Discontinued)
- Mfr # DD52123SU
- Zoro # G3328580
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DD52123SU
Zoro #
G3328580
UPC #
694049363211
Country of Origin
Unknown
Dimensions
Overall Width
36"
Overall Depth
15"
Overall Height
78"
Opening Width
9 1/4 in
Opening Depth
10 7/8 in
Opening Height
34 1/2 in
Details
Item
Wardrobe Locker
Locker Configuration
(3) Wide, (6) Openings
Color
Dove Gray
Finish
Powder Coated
Legs
Included
Tier
Two
Includes
Number Plate
Locker Door Type
Louvered
Assembled/Unassembled
Assembled
Handle Type
Recessed
Hooks per Opening
(1) Two Prong Ceiling Hook and (3) One Prong Hooks
Material
Cold rolled steel
Door Type
Solid
Description
Wardrobe Locker, Door Type Solid, Overall Depth 15 in, Overall Height 78 in, Overall Width 36 in, Handle Type Recessed, Opening Depth 10 7/8 in, Opening Height 34 1/2 in, Opening Width 9 1/4 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.