Zoro Homepage

Welded Posts and Side Sheet

  • Mfr # DDJ1084681

  • Zoro # G311631822


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Finish
Powder Coated Paint
Compatible Product Type
Freestanding Metal Shelving
Height
85 in
Includes
(2) Angle Post Uprights, Beaded
Number of Pieces
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDJ1084681
Zoro #
G311631822
UPC #
-
Country of Origin
United States

Dimensions

Height
85 in
Width
18 in

Details

Item
Welded Posts and Side Sheet
Finish
Powder Coated Paint
Compatible Product Type
Freestanding Metal Shelving
Includes
(2) Angle Post Uprights, Beaded
Number of Pieces
3
Material
Steel
Color
Gray
Gauge
24 ga

Description

Welded Posts and Side Sheet, Gray, Compatible Product Type Freestanding Metal Shelving, Powder Coated Paint, Gauge 24 ga, Includes (2) Angle Post Uprights, Beaded, Overall Height 85 in, Overall Width 18 in, Steel, Mounting Type Boltless, Number of Pieces 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.