Zoro Homepage

Welded Upright Frame, 36" D, 84" H, 14 ga.

  • Mfr # DD64364

  • Zoro # G7239053


product price: $75.99
/ea
Item requires special delivery charges. A $35.00 per item surcharge will be applied.

Key Features

Color
Dove Gray
Includes
Welded Upright
Frame Material
Steel
Decking Finish
Powder Coated
Frame Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD64364
Zoro #
G7239053
UPC #
-
Country of Origin
United States

Details

Color
Dove Gray
Item
Welded Upright Frame
Includes
Welded Upright
Frame Material
Steel
Decking Finish
Powder Coated
Frame Finish
Powder Coated

Description

Welded Upright Frame, Decking Finish Powder Coated, Powder Coated, Steel, Dove Gray, Welded Upright

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.