This item is Discontinued.

Lyon Wardrobe Locker, 45" W, 18" D, 78" H, (3) Wide, (12) Openings, Dove Gray DD54073SU

Wardrobe Locker, 45" W, 18" D, 78" H, (3) Wide, (12) Openings, Dove Gray (Discontinued)

  • Mfr # DD54073SU
  • Zoro # G9813151
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DD54073SU
Zoro #
G9813151
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Width
45"
Overall Depth
18"
Overall Height
78"
Opening Width
11 3/4 in
Opening Depth
16 7/8 in
Opening Height
10 5/8 in

Details

Item
Wardrobe Locker
Locker Configuration
(3) Wide, (12) Openings
Color
Dove Gray
Item - Wardrobe Lockers
Wardrobe Locker
Number of Openings
12
Legs Included
Yes
Handle Type
Recessed
Locker Configurations
(3) Wide, (3) Tier
Finish
Powder Coated
Locker Material
Steel
Tier
Three
Locker Door Type
Louvered
Assembled/Unassembled
Assembled
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Locker Lock Type
Accommodates Built-In Lock or Padlock
Hooks per Opening
(3) Two Single Prong Hooks
Material
Cold rolled steel
Locker Color Family
Grays
Legs
Included
Locker Handle Type
Recessed Lift
Green Certification or Other Recognition
GREENGUARD Gold
Includes
Coat Rod and Number Plate

Description

Wardrobe Locker, Locker Door Type Louvered, Assembled/Unassembled Assembled, Locker Configuration (3) Wide, (3) Tier, 12 Number of Openings, Hooks per Opening (3) Two Single Prong Hooks, Opening Width 11 3/4 in, Opening Depth 16 7/8 in, Opening Height 10 5/8 in, Overall Width 45 In., Overall Depth 18 In., Overall Height 78 In., Color Dove Gray, Locker Material Steel, Powder Coated Finish, Legs Included Yes, Locker Handle Type Recessed Lift, Locker Lock Type Accommodates Built-In Lock or Padlock

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.