Zoro Homepage

Aqua Brush Duo Art Markers, 24 Colors

  • Mfr # L6521240

  • Zoro # G712032495


product price: $51.85
/ea

Key Features

Color
Assorted
Includes
12 Brush Pens/24 Assorted Tips
Material
Plastic, Fiber, Ink
Recommended Grade
Grade 4+
Recommended Age
10+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L6521240
Zoro #
G712032495
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Color
Assorted
Includes
12 Brush Pens/24 Assorted Tips
Material
Plastic, Fiber, Ink
Recommended Grade
Grade 4+
Recommended Age
10+ years

Description

Lyra artist supplies are superior products for serious artists of all ages. Lyra Aqua Brush Duo is a pen with a brush-on effect especially made for artists, designers, and hobby painters. The unique tips are extremely stable. There is a broad tip on one side which allows brush-like techniques. Fine lines and drawings are easy to do with the tip on the other side of the Aqua Brush Duo. With this brush pen pictures and layouts can be done to perfection. The ink is water based and AP certified non-toxic. Draw, sketch design and empower your creativity with artist products from Lyra. The 24-color set includes Light Yellow, Lemon Yellow, Orange, Pale Geranium Lake, Deep Carmine, Light Blue, Prussian Blue, Permanent Green, Yellow Still de Grain, Van Dyck Brown, Venetian Red, Black, Cadmium Yellow, Cadmium Yellow Deep, Saturn Red, Rose Carmine, Cobalt Blue Light, Cerulean, Night Green, Chrome Green, Deep Sepia, Cold Ochre, Pompeian Red, Burnt Ochre. Content may vary. ACMI Certified, Conforms to ASTM D-4236.


  • •Brush pen provides brush on effect
  • •Stable tips
  • •Broad tip on one side and fine tip on reverse
  • •Water-based
  • •Great for artists, designers, and hobby painters
  • •12 brush pens with 24 assorted tips

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.