Zoro Homepage

Binding Machine, Manual, Gray/White

  • Mfr # LYRA 3-IN-1

  • Zoro # G315827887


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Features
Document and Comb Measurement Guides for Ease of use, Precision Alignment of Punching and Stapling, Vertical Loading Enhances Accuracy for faster Punching and Binding
Punch Capacity
30
Punch Method
Manual
Compatible Manufacturer Part Number
52089, 52311, 52325, 52326, 5293701
Compatible Paper Width
8 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LYRA 3-IN-1
Zoro #
G315827887
UPC #
043859760404
Country of Origin
China

Dimensions

Compatible Paper Width
8 1/2 in
Compatible Paper Height
11 in

Details

Features
Document and Comb Measurement Guides for Ease of use, Precision Alignment of Punching and Stapling, Vertical Loading Enhances Accuracy for faster Punching and Binding
Punch Capacity
30
Punch Method
Manual
Compatible Manufacturer Part Number
52089, 52311, 52325, 52326, 5293701
Bind Capacity
300
Item
Binding Machine
Bind Method
Manual
Compatible Product Type
Documents
Includes
(1000) 1/4 in Staples
Binding Coil Type
Comb
Color
White/Gray

Description

Binding Machine, Bind Method Manual, Bind Capacity 300, Punch Method Manual, Punch Capacity 30, Color White/Gray, Features Document and Comb Measurement Guides for Ease of use, Precision Alignment of Punching and Stapling, Vertical Loading Enhances Accuracy for faster Punching and Binding, Includes (1000) 1/4 in Staples

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.