Brown Tones Sketching Set Tin, Artist Pencils & Pastels, Assorted Colors, 25-Piece Set

  • Mfr # L2051250

  • Zoro # G722065360


product price:  $67.85
/ea

Key Features

Material
Sketching Pencils, Pastels, Sharpener, Kneadable Eraser, Blending Stick, Case
Color
Assorted
Includes
1 White pastel dry pencil, 1 Sanguine dry pencil, 1 Sanguine oil pencil, 1 Sepia light dry pencil, 1 Sepia light oil pencil, 1 Sepia dark dry pencil, 1 Sepia dark oil pencil, 1 Charcoal pencil 2B, 1 Charcoal pencil H, 12 Square Pastels, 1 Carbon extra dark HB square pastel (7x14mm), 1 Charcoal square 2B pastel (7x14mm), 1 Sharpener, 1 Kneadable eraser, 1 Metal Tin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L2051250
Zoro #
G722065360
UPC #
-
Country of Origin
Germany

Details

Material
Sketching Pencils, Pastels, Sharpener, Kneadable Eraser, Blending Stick, Case
Color
Assorted
Includes
1 White pastel dry pencil, 1 Sanguine dry pencil, 1 Sanguine oil pencil, 1 Sepia light dry pencil, 1 Sepia light oil pencil, 1 Sepia dark dry pencil, 1 Sepia dark oil pencil, 1 Charcoal pencil 2B, 1 Charcoal pencil H, 12 Square Pastels, 1 Carbon extra dark HB square pastel (7x14mm), 1 Charcoal square 2B pastel (7x14mm), 1 Sharpener, 1 Kneadable eraser, 1 Metal Tin

Description

Introducing Lyra Rembrandt Monochrome professional graphite, charcoal, and natural tone pencils. Ideal for both sketching the foundations of a masterpiece and creating polished portraits and landscapes, this range is a must-have for discerning artists. The collection includes Sanguine, Sepia, and Pastel pencils available in both Dry and Oil varieties, expanding your creative possibilities. The Dry pencils are expertly balanced with pigment and binder, allowing for effortless blending and erasing, while the Oil pencils provide a rich, pasty stroke for bold, defined contrasts. With 5mm diameter leads packed with highly concentrated pigments, these pencils deliver deep, intense tones that make your artwork stand out. Having spent over 200 years providing quality products to artists, schools & offices all over the world, the historic LYRA brand - founded by Johann Froescheis in Nuremberg in 1806 - is one of the oldest pencil companies in the world. Synonymous with innovation & quintessential German quality, Lyra is a well-respected name all over the world. Ever since it produced its first pencils, Lyra has stuck to strict rules to ensure the utmost quality - from the selection of raw materials right through to the manufacturing process. Includes 9 pieces of oil, dry and charcoal pencils: White Pastel Pencil (dry), Sanguine Pencils (Dry & Oil), Sepia Pencils (Light & Dark, Dry & Oil), Charcoal Pencils (2B & H). Also includes 12 pieces of square pastels: White, Yellow Ochre Light, Indian Yellow, Raw Sienna, Golden Ochre, Pozzuoli Earth, Mars Red, Burnt Sienna, Raw Sienna Deep, Raw Umber, Burnt Umber, Black Carbon Extra Dark HB, Charcoal 2B.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.