
Gray Tones Sketching Set Tin, Artist Pencils & Pastels, Assorted Colors, 25-Piece Set
Mfr # L2051251
Zoro # G622065354
product price:Â $79.79
/ea
Free Shipping & Returns
Key Features
Includes
Color
Assorted
Material
Sketching Pencils, Pastels, Sharpener, Kneadable Eraser, Blending Stick, Case
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L2051251
Zoro #
G622065354
UPC #
-
Country of Origin
Germany
Details
Includes
Color
Assorted
Material
Sketching Pencils, Pastels, Sharpener, Kneadable Eraser, Blending Stick, Case
Description
Introducing Lyra Rembrandt Monochrome professional graphite, charcoal, and natural tone pencils. Ideal for both sketching the foundations of a masterpiece and creating polished portraits and landscapes, this range is a must-have for discerning artists. The collection includes Sanguine, Sepia, and Pastel pencils available in both Dry and Oil varieties, expanding your creative possibilities. The Dry pencils are expertly balanced with pigment and binder, allowing for effortless blending and erasing, while the Oil pencils provide a rich, pasty stroke for bold, defined contrasts. With 5mm diameter leads packed with highly concentrated pigments, these pencils deliver deep, intense tones that make your artwork stand out. Having spent over 200 years providing quality products to artists, schools & offices all over the world, the historic LYRA brand - founded by Johann Froescheis in Nuremberg in 1806 - is one of the oldest pencil companies in the world. Synonymous with innovation & quintessential German quality, Lyra is a well-respected name all over the world. Ever since it produced its first pencils, Lyra has stuck to strict rules to ensure the utmost quality - from the selection of raw materials right through to the manufacturing process. Includes 9 pieces of oil, dry and charcoal pencils: Charcoal Pencils (2B, HB, H), Carbon Pencils (3B, HB, H) Carbon Extra Dark Pencils( 2B, HB, H). Also includes 12 pieces of square pastels: White, Neutral Grey, Warm Greys (1, 2, 3, 4), Cool Greys (1, 2, 3, 4), Payne's Grey, Black Carbon Extra Dark (HB), Charcoal (2B).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.