My First Pencil with Eraser, Yellow, 12PK
- Mfr # DIX33312
- Zoro # G507199556
product price:Â
$
8.59
/pk of 12, $0.72/ea
Sold in multiples of 2Â pks for
$17.18
Key Features
Includes Eraser
Yes
Point Size
#2
Barrel Color
Yellow
Standards
PMA
Features
Non-toxic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DIX33312
- Zoro #
- G507199556
- UPC #
- 72067333124
- Country of Origin
- Mexico
- Includes Eraser
- Yes
- Barrel Color
- Yellow
- Item
- Wood Pencil
- Standards
- PMA
- Features
- Non-toxic
Dimensions
- Point Size
- #2
- Diameter
- 0.4 in
Description
Ticonderoga My First Pencil with Eraser 2 Lead Yellow Barrel 1 Dozen Beginner No 2 pencil offers a larger diameter 1332, latexfree eraser and smooth outer casing made of premium wood The barrel is easy for little hands to hold PMA certified nontoxic pencil also features Microban antimicrobial protection that lasts the lifetime of the product Builtin antimicrobial protection continuously fights the growth of microbes, such as staincausing and odorcausing bacteria
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.