Shop LYRA
See all product information
Create Account
My First Tri-Write Primary Size No. 2 Pencils without Eraser, PK36
- Mfr # 13084
- Zoro # G6762053
product price:Â
$
25.49
/pk of 36, $0.71/ea
Key Features
Material
Wood
Includes Eraser
No
Pencil Type
Wood Pencil
Recommended Grade
Grade PK-K
Includes
36 pencils
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13084
- Zoro #
- G6762053
- UPC #
- 72067130846
- Country of Origin
- China
- Material
- Wood
- Includes Eraser
- No
- Pencil Type
- Wood Pencil
- Recommended Grade
- Grade PK-K
- Includes
- 36 pencils
- Color
- Yellow
- Recommended Age
- 3-5 Years
Description
The perfect pencil to assure proper finger positioning for the beginning writer. Comparable size to a 13/32" Beginner Pencil but triangular in shape. The naturally ergonomic, triangular shape helps teach correct pencil grip. Sold without eraser. Finish contains Microban® anti-microbial protection to inhibit the growth of odor and stain causing bacteria on the pencil. PMA certified nontoxic. Box of 36.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.