Zoro Homepage

Rembrandt Graphite Sketching Set Tin, Artist Pencils, Assorted, 11-Piece Set

  • Mfr # L2051111

  • Zoro # G622065040


product price: $43.89
/ea

Key Features

Includes
12pc set: 1 Art Design pencil HB, 1 Art Design pencil F, 1 Art Design pencil B, 1 Art Design pencil 4B, 1 Graphite Aquarell pencil HB, 1 Graphite Aquarell pencil 4B, 1 Graphite Aquarell pencil 8B, 1 Graphite stick 4B (7x7mm), 1 Graphite stick 6B (7x14mm), 1 Lyrato Eraser, 1 Sharpener, 1 Metal Tin
Material
Sketching Pencils, Metal Tin
Color
Assorted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L2051111
Zoro #
G622065040
UPC #
-
Country of Origin
Germany

Details

Includes
12pc set: 1 Art Design pencil HB, 1 Art Design pencil F, 1 Art Design pencil B, 1 Art Design pencil 4B, 1 Graphite Aquarell pencil HB, 1 Graphite Aquarell pencil 4B, 1 Graphite Aquarell pencil 8B, 1 Graphite stick 4B (7x7mm), 1 Graphite stick 6B (7x14mm), 1 Lyrato Eraser, 1 Sharpener, 1 Metal Tin
Material
Sketching Pencils, Metal Tin
Color
Assorted

Description

Introducing Lyra Rembrandt Monochrome professional graphite, charcoal, and natural tone pencils. Ideal for both sketching the foundations of a masterpiece and creating polished portraits and landscapes, this range is a must-have for discerning artists. The collection includes Sanguine, Sepia, and Pastel pencils available in both Dry and Oil varieties, expanding your creative possibilities. The Dry pencils are expertly balanced with pigment and binder, allowing for effortless blending and erasing, while the Oil pencils provide a rich, pasty stroke for bold, defined contrasts. With 5mm diameter leads packed with highly concentrated pigments, these pencils deliver deep, intense tones that make your artwork stand out. Having spent over 200 years providing quality products to artists, schools & offices all over the world, the historic LYRA brand - founded by Johann Froescheis in Nuremberg in 1806 - is one of the oldest pencil companies in the world. Synonymous with innovation & quintessential German quality, Lyra is a well-respected name all over the world. Ever since it produced its first pencils, Lyra has stuck to strict rules to ensure the utmost quality - from the selection of raw materials right through to the manufacturing process. Includes Art Design Pencils (HB, F, B, 4B), Aquarell Watercolor Pencils (HB, 4B, 8B), Graphite Sticks (4B, 6B), Lyrato Eraser and Sharpener.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.