Soft No. 2 Pencils, Yellow Barrel, 6PK
- Mfr # X14634-0001
- Zoro # G023365350
product price:Â
$
65.19
/pk of 6, $10.87/ea
Key Features
Finish
Satin Smooth
Barrel Color
Yellow
Includes Eraser
Yes
Features
Non-toxic, Latex-free Eraser
Material
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X14634-0001
- Zoro #
- G023365350
- UPC #
- 72067146342
- Country of Origin
- China
- Finish
- Satin Smooth
- Barrel Color
- Yellow
- Includes Eraser
- Yes
- Features
- Non-toxic, Latex-free Eraser
- Material
- Wood
- Item
- Wood Pencil
- Standards
- PMA
Description
Exclusive graphite core with proprietary formula focusing on graphite mined from carefully controlled sources to deliver extra-smooth performance, Top-quality, latex-free erasers remove marks completely without smudging, Premium wood harvested from responsibly managed sources provides smooth, even sharpening with minimal breakage, Ticonderoga has a tradition of fine-quality writing instruments in the U.S. for more than 100 years
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.