Soft No 2 Woodcase Pencils, Yellow, 12PK
- Mfr # DIX13882
- Zoro # G807198884
product price:Â
$
3.79
/pk of 12, $0.32/ea
Sold in multiples of 3Â pks for
$11.37
Key Features
Features
Non-toxic
Barrel Color
Yellow
Includes Eraser
Yes
Standards
PMA
Lead Type
Soft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DIX13882
- Zoro #
- G807198884
- UPC #
- 72067139047
- Country of Origin
- Mexico
- Features
- Non-toxic
- Barrel Color
- Yellow
- Includes Eraser
- Yes
- Item
- Wood Pencil
- Standards
- PMA
- Lead Type
- Soft
- Lead Color
- Black
Description
Pencil,Wooden,2Hb,12Ct
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.