Shop LYRA
See all product information
Create Account
TICONDEROGA PENCIL, W/ ERASER, NO 2 MED, Y
Mfr # DIX33904
Zoro # G611176702
product price:Â
$
40.65
/ea
Key Features
Material
Wood
Barrel Color
Yellow
Features
n-toxic
Lead Color
Graphite
Lead Degree (Hardness)
#2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DIX33904
- Zoro #
- G611176702
- UPC #
- -
- Country of Origin
- Mexico
Details
- Item
- Wood Pencil
- Material
- Wood
- Barrel Color
- Yellow
- Features
- n-toxic
- Lead Color
- Graphite
- Lead Degree (Hardness)
- #2
- Lead Type
- Medium
Description
DIXON TICONDEROGA COMPANY 33904 Ticonderoga Pencil,w/ Eraser,No 2 Med, YW 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.