Shop LYRA
See all product information
Create Account
TriWrite No2 Pencils, Yellow, 12PK
- Mfr # DIX13856
- Zoro # G007199568
product price:Â
$
3.25
/pk of 12, $0.27/ea
Sold in multiples of 3Â pks for
$9.75
Key Features
Standards
PMA
Lead Type
Soft
Features
Non-toxic
Grip Type
Triangular
Lead Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DIX13856
- Zoro #
- G007199568
- UPC #
- 72067138569
- Country of Origin
- Mexico
Dimensions
- Diameter
- 0.3 in
Details
- Standards
- PMA
- Lead Type
- Soft
- Features
- Non-toxic
- Grip Type
- Triangular
- Lead Color
- Black
- Includes Eraser
- Yes
- Item
- Wood Pencil
- Barrel Color
- Yellow
Description
Ticonderoga TriWrite No2 Pencils 2 Lead Black Lead Yellow Wood Barrel No 2 pencil is ergonomically designed for comfort and control The triangular shape positions fingers correctly and provides an excellent writing tool for students and professionals Pencil barrel is made from premium reforested wood Graphite core provides extra smooth writing performance Topquality, latexfree eraser provides clean, smudgefree corrections PMA certified nontoxic pencil also features Microban antimicrobial protection that lasts the lifetime of the product Builtin antimicrobial protection continuously fights the growth of microbes, such as staincausing and odorcausing bacteria
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.