Wood Pencils, Graphite Lead, Assorted Wood Barrel, 6PK
- Mfr # X13750
- Zoro # G023364094
product price:Â
$
53.15
/pk of 6, $8.86/ea
Key Features
Features
Smudge Resistant Break Resistant
Lead Color
Graphite
Barrel Color
Assorted
Includes Eraser
Yes
Material
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X13750
- Zoro #
- G023364094
- UPC #
- 72067137500
- Country of Origin
- China
- Item
- Wood Pencil
- Features
- Smudge Resistant Break Resistant
- Lead Color
- Graphite
- Barrel Color
- Assorted
- Includes Eraser
- Yes
- Material
- Wood
Description
Exclusive, HB graphite core writes smoothly & sharpens evenly, Top-quality, latex-free eraser completely removes marks - no smudging, Premium hexagonal wood barrel with satin smooth finish; PMA certified nontoxic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.