Woodcase HB No 2 Pencil With Latex-Free Eraser, 96/Pack
- Mfr # 13872
- Zoro # G904941574
product price:Â
$
65.55
/ea
Key Features
Barrel Color
Yellow
Features
Non-toxic, Eraser
Lead Color
Black
Lead Type
Soft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13872
- Zoro #
- G904941574
- UPC #
- 72067138729
- Country of Origin
- China
- Item
- Wood Pencil
- Barrel Color
- Yellow
- Features
- Non-toxic, Eraser
- Lead Color
- Black
- Lead Type
- Soft
Description
Dixon ticonderoga woodcase hb #2 pencil with latex-free eraser, 96/pack the ticonderoga wood-case pencil is the world's best selling pencil. Satin smooth finish enhances writing comfort; exclusive graphite core formula gives you extra smooth performance crafted from reforested california cedar. Top quality eraser provides easy, clean corrections. Pma certified non-toxic. Eraser & non-toxic. this product arrives to most customers in 2-3 business days.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.