Zoro Homepage

Air Sanitizer, 10 oz, Fresh Linen PK6

  • Mfr # 19200-99351

  • Zoro # G416017699


product price: $80.29
/pk 6, $13.38/ea
Free Shipping & Returns

Key Features

Color
Clear
Biodegradable
No
Standards
TSCA Compliant
NSF Rating
Not Rated
VOC Content
0%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19200-99351
Zoro #
G416017699
UPC #
10019200993514
Country of Origin
United States

Dimensions

Container Size
10 oz
Refill Size
10 oz

Details

Color
Clear
Biodegradable
No
Item
Air Sanitizer
Standards
TSCA Compliant
NSF Rating
Not Rated
VOC Content
0%
Net Weight
10 oz
Recommended Dilution
Ready to Use
Cleaner Chemical Product Grouping
Air Sanitizer
Container Type
Aerosol Spray Can
Primary Chemical
Dipropylene Glycol
Fragrance
White Linen
Surfaces for Use On
Air
Cleaner Container Type
Aerosol Spray
Cleaner Form
Liquid
Application
Air Sanitizer/Odor Eliminator
For Use On
Air

Description

Air Sanitizer, Air Sanitizer, Fragrance Clean Linen, Container Type Aerosol Spray Can, Container Size 10 oz, Recommended Dilution Ready to Use, Air Freshener Form Liquid, Clear, Air, Alcohol, Ready to Use/Concentrated Ready to Use, Biodegradable No, Net Weight 10 oz, NSF Rating Not Rated, Product Series Lysol, Standards TSCA Compliant, VOC Content 0 Percent, Package Quantity 6

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.