Air Sanitizer Spray, Light Breeze Scent, 10 oz Aerosol Spray, 6PK

  • Mfr # 19200-99394

  • Zoro # G312929423


original price: $70.19
14% off
new price: $59.99
/pk 6, $10.00/ea

Key Features

Fragrance
Light Breeze
Cleaner Form
Liquid
Cleaner Container Size
10 oz
Primary Chemical
Dipropylene Glycol
Standards
EPA Reg No. 777-143, Complies with All Various State Phosphate Regulations, Fully Registered with the Federal EPA and Each of the 50 State EPA Agencies (And the District of Columbia); TSCA Compliant; VOC Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19200-99394
Zoro #
G312929423
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
10 oz
Refill Size
10 oz

Details

Fragrance
Light Breeze
Cleaner Form
Liquid
Primary Chemical
Dipropylene Glycol
Standards
EPA Reg No. 777-143, Complies with All Various State Phosphate Regulations, Fully Registered with the Federal EPA and Each of the 50 State EPA Agencies (And the District of Columbia); TSCA Compliant; VOC Compliant
For Use On
Air
Cleaner Container Type
Aerosol Can
Application
Air Sanitizer/Odor Eliminator

Description

Lysol Air Sanitizing Spray is the first EPA registered air sanitizer tested and proven to eliminate 99.9% of both viruses and bacteria in the air when used as directed. Use this spray to help protect from the spread of airborne pathogens in the air. Easy to add into your cleaning routine, use it to sanitize the air and eliminate odors by killing odor-causing bacteria in the air.


  • Tested and proven to eliminate 99.9% of viruses and bacteria in the air when used as directed.
  • Sanitizes and eliminates 99.9% of odor causing bacteria in the air when used as directed.
  • Use it to help protect from the spread of airborne pathogens in the air.
  • Leaves behind clean and lightly scented air.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.