Zoro Homepage
This item is Discontinued.
Lysol All Purpose Cleaner, 32 oz. Spray Bottle, Lemon Breeze 19200-75352

All Purpose Cleaner, 32 oz. Spray Bottle, Lemon Breeze (Discontinued)

  • Mfr # 19200-75352
  • Zoro # G4182705
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19200-75352
Zoro #
G4182705
UPC #
019200753524
Country of Origin
United States

Dimensions

Size
32 oz.

Details

Container Type
Spray Bottle
Fragrance
Lemon Breeze
Color
Clear
Item
All Purpose Cleaner
Standards
Compliant with California Proposition 65 Compliant, Compliant with The VOC (Volatile Organic Compound) Limits, Including California
Contains
Dipropylene Glycol Monobutyl Ether, Alkyl (50%C14, 40%C12, 10%C16) Dimethyl Benzyl Ammonium Chlorides
RTU Yield per Container
32 oz.
Application
Disinfectant,Cleaner
Sub-Category
Cleaners and Detergents-Disinfectant/Cleaner
Flash Point
199.9 Degrees F

Description

All Purpose Cleaner, Spray Bottle, Fragrance Lemon Breeze, Standards Compliant with California Proposition 65 Compliant, Compliant with The VOC (Volatile Organic Compound) Limits, Including California, Color Clear, Flash Point 199.9 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.