Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

All Purpose Cleaner, Spray Bottle, 32 oz, Slight Chlorine

  • Mfr # 19200-78914

  • Zoro # G4182687


product price: $8.79
/ea

Key Features

Container Size
32 oz
Container Type
Spray Bottle
Fragrance
Slight Chlorine
Cleaner Form
Liquid
Primary Chemical
Sodium Hypochlorite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19200-78914
Zoro #
G4182687
UPC #
019200789141
Country of Origin
United States

Dimensions

Container Size
32 oz
Size
32 oz.

Details

Item
All Purpose Cleaner
Container Type
Spray Bottle
Fragrance
Slight Chlorine
Cleaner Form
Liquid
Primary Chemical
Sodium Hypochlorite
Standards
U.S. Federal Regulations
Color
Clear
Surfaces for Use On
Bathtubs; Showers; Toilet Exteriors; Sinks; Glazed Ceramic Tile; Glazed Porcelain; Cabinets; Counters
RTU Yield per Container
32 oz.
Application
Disinfectant,Cleaner
Flash Point
199.94 Degrees F
Contains
Sodium Hypochlorite, Sodium Hydroxide
Net Weight
2.38 lb
Cleaner Chemical Product Grouping
Sodium Hypochlorite
Includes Chemical
Sodium Hypochlorite
Removes
Bacteria; Dust; Food Stains; Germs; Grease; Grime; Mildew; Mold; Soap Scum; Water-Based Soil
Type
Spray Bottle
For Use On
Bacteria; Dust; Food Stains; Germs; Grease; Grime; Mildew; Mold; Soap Scum; Water-Based Soil
Refill Type
Spray Bottle

Description

All Purpose Cleaner, Spray Bottle, Fragrance Slight Chlorine, Color Clear, Flash Point 200 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.