Zoro Homepage

Bathroom Cleaner, Spray Bottle, 22 oz, N/A

  • Mfr # RAC90036

  • Zoro # G002501724


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Size
22 oz (1.37 lb)
Container Type
Spray Bottle
Cleaner Form
Spray
Chemicals For Use On
Bathroom
Color
Multi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAC90036
Zoro #
G002501724
UPC #
19200900362
Country of Origin
United States

Dimensions

Size
22 oz (1.37 lb)

Details

Container Type
Spray Bottle
Item
Bathroom Cleaner
Cleaner Form
Spray
Chemicals For Use On
Bathroom
Color
Multi
Features
Versatile
Type
Bathroom Cleaner
Application
Virus Remover; Bacteria Remover; Soap Scum Remover; Limescale Remover

Description

Bathroom cleaner features a powerful formula to kill 99.9 percent of viruses and bacteria when used as directed. Versatile design lets you quickly tackle tough cleaning challenges like lime scale and soap scum with little or no scrubbing. Enjoyable fragrance leaves your bathroom smelling clean and fresh. Spray bottle allows you to accurately apply cleaner directly where you want to prevent wasteful use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.