This item is Discontinued.

Lysol Cleaners & Detergents, 48 oz Bottle, Sparkling Lemon & Sunflower Essence, 9 PK 19200-89962

Cleaners & Detergents, 48 oz Bottle, Sparkling Lemon & Sunflower Essence, 9 PK (Discontinued)

  • Mfr # 19200-89962
  • Zoro # G605736820
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19200-89962
Zoro #
G605736820
UPC #
10019200899625
Country of Origin
United States

Dimensions

Size
48 oz
Container Size
48 oz

Details

Container Type
Bottle
Fragrance
Sparkling Lemon & Sunflower Essence
Item
Cleaners & Detergents
Standards
EPA Reg. No. 777-89; EPA List N; Compliant with Phosphate Regulations in all 50 States; TSCA Compliant; VOC Compliant
Primary Chemical
n-Alkyl (C14 50%, C12 40%, C16 10%) Dimethyl Benzyl Ammonium Chloride
Chemicals For Use On Surface
Hard, Non-Porous Surfaces
Refill Type
Bottle
Type
Bottle
Cleaner Chemical Product Grouping
n-Alkyl (C14 50%, C12 40%, C16 10%) Dimethyl Benzyl Ammonium Chloride
Cleaner Container Type
Bottle
Subject Matter
Hard, Non-Porous Surfaces
Includes Chemical
n-Alkyl (C14 50%, C12 40%, C16 10%) Dimethyl Benzyl Ammonium Chloride
Degreaser Application
Bacteria; Dust; Germs; Grease; Grime; Oil-Based Soil; Organic Matter; Smoke Film; Soap Scum; Water-Based Soil
Application
Disinfectant/Cleaner
Physical Form
Liquid
Net Weight
31 lb
For Use On
Hard, Non-Porous Surfaces
Contains
48 oz
Effective to Remove
Bacteria; Dust; Germs; Grease; Grime; Oil-Based Soil; Organic Matter; Smoke Film; Soap Scum; Water-Based Soil

Description

Approved to kill germs and odor-causing bacteria even when diluted. Kills 99.9% of viruses and bacteria on hard, non-porous surfaces when used as directed. Cuts through tough grease and grime. For use on floors, countertops, washable walls, door knobs, showers, bathtubs, diaper pails, toilet bowl exteriors and appliance exteriors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.