Zoro Homepage

Cleaner, Hydrogen Peroxide, Citrus, 32 oz, N/A

  • Mfr # RAC89289

  • Zoro # G202501029


product price: $9.89
/ea

Key Features

Container Type
Spray Bottle
Cleaner Form
Liquid
Fragrance
Citrus
Primary Chemical
Hydrogen peroxide
Color
Multi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAC89289
Zoro #
G202501029
UPC #
19200892896
Country of Origin
United States

Dimensions

Size
32 fl oz (1 quart)

Details

Item
Hydrogen Peroxide Cleaner
Container Type
Spray Bottle
Cleaner Form
Liquid
Fragrance
Citrus
Primary Chemical
Hydrogen peroxide
Color
Multi
Features
Residue-free; Long Lasting; Easy to Use; Bleach-free; Disinfectant
Removes
Salmonella Enterica; Escherichia Coli; Staphylococcus Aureus; Rotavirus WA; Rhinovirus Type 37; Herpes Simplex Type 1; Influenza A Virus Subtype H3N2; Influenza A H1N1; Pseudomonas Aeruginosa
Application
Multipurpose
Type
Multipurpose Cleaner

Description

Multipurpose cleaner features a powerful formula that uses hydrogen peroxide instead of bleach to kill 99.9 percent of viruses and bacteria without leaving any harsh chemical residue. Advanced solution dissolves grease and soap scum for long-lasting freshness. Easy-to-use spray bottle allows you to direct the cleaner exactly where you need to prevent wasteful use. Multipurpose cleaner is perfect for sinks, toilets, light switches, showers and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.