Cleaners & Detergents, Bottle, 144 oz, Sparkling Lemon & Sunflower Essence

  • Mfr # 36241-77617

  • Zoro # G105736801


product price: $13.29
/ea

Key Features

Container Size
144 oz
Container Type
Bottle
Cleaner Form
Liquid
Fragrance
Sparkling Lemon & Sunflower Essence
Primary Chemical
n-Alkyl (C14 50%, C12 40%, C16 10%) Dimethyl Benzyl Ammonium Chloride
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
36241-77617
Zoro #
G105736801
UPC #
36241756109
Country of Origin
United States

Dimensions

Container Size
144 oz
Size
144 oz

Details

Item
Cleaners & Detergents
Container Type
Bottle
Cleaner Form
Liquid
Fragrance
Sparkling Lemon & Sunflower Essence
Primary Chemical
n-Alkyl (C14 50%, C12 40%, C16 10%) Dimethyl Benzyl Ammonium Chloride
Standards
EPA Reg. No. 777-89; EPA List N; Complies with the VOC (Volatile Organic Compound) limits, including California,Fully registered with the Federal EPA and each of the 50 State EPA agencies (and the District of Columbia), Complies with TSCA regulations, Complies with all various state phosphate regulations.
Surfaces for Use On
Hard, Non-Porous Surfaces
Contains
144 oz
Refill Type
Bottle
Application
Disinfectant/Cleaner
Net Weight
9.75 lb
Includes Chemical
n-Alkyl (C14 50%, C12 40%, C16 10%) Dimethyl Benzyl Ammonium Chloride
Cleaner Chemical Product Grouping
n-Alkyl (C14 50%, C12 40%, C16 10%) Dimethyl Benzyl Ammonium Chloride
Type
Bottle
For Use On
Hard, Non-Porous Surfaces
Removes
Bacteria; Dust; Germs; Grease; Grime; Oil-Based Soil; Organic Matter; Smoke Film; Soap Scum; Water-Based Soil

Description

Help protect your workplace against viruses and bacteria with the versatile, concentrated Lysol® Pourable Multi-Surface Cleaner. When used as directed, this broad-spectrum disinfectant kills germs, including cold and flu viruses, RSV, E. coli, Salmonella, and the virus that causes COVID-19, when used at full strength or diluted on hard, non-porous surfaces. Give cleaning crews the ability to cut through tough grease, grime, soap scum, and daily messes with a multi-surface formula that works in spray bottles and mop buckets and can be used without dilution. Clean high-touch surfaces in breakrooms, classrooms, guest and resident rooms, manufacturing areas, and workspaces with a disinfectant, restroom cleaner, and floor cleaner in one. Deliver a pleasant scent in the area where it is used.


  • Gain versatility and value from the pourable multi-surface cleaner that disinfects at full strength (ready-to-use) or when diluted.
  • Kills 99.9% of viruses and bacteria, including Salmonella enterica, Streptococcus pyogenes, Staphylococcus aureus, Escherichia coli O157:H7 (E. coli), Respiratory Syncytial Virus, and Rotavirus WA, when used as directed on hard, non-porous surfaces.
  • Proven to kill the virus that causes COVID-19 in three minutes on hard, non-porous surfaces when used as directed.
  • The concentrated, economical formula can be diluted to help provide greater cost savings in use versus when used at full strength.
  • Maintain disinfected commercial spaces across a range of industries and settings, including offices, schools, higher education, senior living, hospitality and industrial.
  • Use a versatile multi-surface cleaner that works on floors, desks, countertops, appliance exteriors, sinks and faucets, handrails and doorknobs.
  • Use across your facility in mop buckets and spray bottles to clean hard surfaces and floors.
  • The bottle is made with post-consumer recycled plastic.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.