Zoro Homepage

Cleaners & Detergents, Spray Bottle, 32 oz, Lemon Breeze

  • Mfr # 19200-75352

  • Zoro # G105695405


product price: $8.45
/ea

Key Features

Container Size
32 oz
Container Type
Spray Bottle
Cleaner Form
Liquid
Fragrance
Lemon BreezeĀ®
Primary Chemical
Alkyl (67% C12, 25% C14, 7% C16, 1% C8-C10-C18) Dimethyl Benzyl Ammonium Chlorides; n-Alkyl (C14 50%, C12 40%, C16 10%) Dimethyl Benzyl Ammonium Chloride
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19200-75352
Zoro #
G105695405
UPC #
19200753524
Country of Origin
United States

Dimensions

Container Size
32 oz
Size
32 oz

Details

Item
Cleaners & Detergents
Container Type
Spray Bottle
Cleaner Form
Liquid
Fragrance
Lemon BreezeĀ®
Primary Chemical
Alkyl (67% C12, 25% C14, 7% C16, 1% C8-C10-C18) Dimethyl Benzyl Ammonium Chlorides; n-Alkyl (C14 50%, C12 40%, C16 10%) Dimethyl Benzyl Ammonium Chloride
Standards
EPA Reg. No. 777-66; EPA List N; Complies with All Various State Phosphate Regulations; Fully Registered with the Federal EPA and Each of the 50 State EPA Agencies (and the District of Columbia); TSCA Compliant; VOC Compliant; Meets OSHA bloodborne pathogen standards
Surfaces for Use On
Ceramics; Enamel; Fiberglass; Finished/Sealed Wood; Laminates; Metal; Plastic; Sealed/Engineered Stone; Vinyl
Type
Spray Bottle
Cleaner Chemical Product Grouping
Alkyl (67% C12, 25% C14, 7% C16, 1% C8-C10-C18) Dimethyl Benzyl Ammonium Chlorides; n-Alkyl (C14 50%, C12 40%, C16 10%) Dimethyl Benzyl Ammonium Chloride
Refill Type
Spray Bottle
Includes Chemical
Alkyl (67% C12, 25% C14, 7% C16, 1% C8-C10-C18) Dimethyl Benzyl Ammonium Chlorides; n-Alkyl (C14 50%, C12 40%, C16 10%) Dimethyl Benzyl Ammonium Chloride
Application
Disinfectant/Cleaner
For Use On
Ceramics; Enamel; Fiberglass; Finished/Sealed Wood; Laminates; Metal; Plastic; Sealed/Engineered Stone; Vinyl
Net Weight
2.31 lb
Removes
Bacteria; Viruses; Dust; Germs; Grease; Grime; Oil-Based Soil; Organic Matter; Smoke Film; Soap Scum; Water-Based Soil
Contains
32 oz

Description

Versatile all-purpose cleaner cleans, disinfects, deodorizes and kills 99.9% of bacteria on hard, non-porous surfaces when used as directed. Convenient, ready-to-use trigger spray cuts through tough grease and grime. Effective against SARS-CoV-2, the virus that causes COVID-19, in 2 minutes when used as directed on hard, non-porous surfaces. Use on walls, painted woodwork, garbage cans, cabinets, floors, glazed tile, enamel and glazed porcelain.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.