Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cleaners & Detergents, Trigger Spray Bottle, 32 oz, Lemon Breeze

  • Mfr # 19200-00351

  • Zoro # G705695362


product price: $11.32
/ea

Key Features

Container Size
32 oz
Container Type
Trigger Spray Bottle
Cleaner Form
Liquid
Fragrance
Lemon Breeze
Primary Chemical
Quanternary Ammonium Compounds; Benzyl-C12-16; Alkyldimethyl; Chlrorides
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19200-00351
Zoro #
G705695362
UPC #
19200003513
Country of Origin
United States

Dimensions

Container Size
32 oz
Size
32 oz

Details

Item
Cleaners & Detergents
Container Type
Trigger Spray Bottle
Cleaner Form
Liquid
Fragrance
Lemon Breeze
Primary Chemical
Quanternary Ammonium Compounds; Benzyl-C12-16; Alkyldimethyl; Chlrorides
Standards
EPA Reg. No. 777-91; EPA List N; Complies with All Various State Phosphate Regulations; Fully Registered with the Federal EPA and Each of the 50 State EPA Agencies (And the District of Columbia); TSCA Compliant; VOC Compliant
Surfaces for Use On
Ceramics; Enamel; Fiberglass; Laminates; Metal; Plastic; Vinyl
Type
Trigger Spray Bottle
Removes
Bacteria; Dust; Germs; Grease; Grime; Viruses
Net Weight
2.4 lb
Contains
32 oz
Includes Chemical
Quanternary Ammonium Compounds; Benzyl-C12-16; Alkyldimethyl; Chlrorides
Application
Disinfectant/Cleaner
Cleaner Chemical Product Grouping
Quanternary Ammonium Compounds; Benzyl-C12-16; Alkyldimethyl; Chlrorides
For Use On
Ceramics; Enamel; Fiberglass; Laminates; Metal; Plastic; Vinyl
Refill Type
Trigger Spray Bottle

Description

Helps to deliver fresh, deep-cleaned and disinfected surfaces. The Advanced formulation powers through the toughest cleaning jobs, cutting through tough grease and soap scum. When used as directed, eliminates 99.9% of viruses and bacteria to help provided peace of mind for families and facilities and is effective against SARS-CoV-2, the virus that causes COVID-19, in 2 minutes on hard, non-porous surfaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.