Zoro Homepage

Click Gel Automatic Toilet Bowl Cleaner, Lavender Fields, PK24

  • Mfr # 19200-89060

  • Zoro # G200447374


product price: $28.99
/pk 24, $1.21/ea

Key Features

Cleaner Chemical Product Grouping
C16-18 and C18-unsatd., ethoxylated, Glycerin
Container Type
Box
Cleaner Form
Solid Gel
Primary Chemical
C16-18 and C18-unsatd., ethoxylated, Glycerin
Chemicals For Use On
Odor; Soil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19200-89060
Zoro #
G200447374
UPC #
10019200890608
Country of Origin
Mexico

Details

Cleaner Chemical Product Grouping
C16-18 and C18-unsatd., ethoxylated, Glycerin
Container Type
Box
Item
Cleaners & Detergents
Fragrance
Lavender Fields
Cleaner Form
Solid Gel
Primary Chemical
C16-18 and C18-unsatd., ethoxylated, Glycerin
Chemicals For Use On
Odor; Soil
Cleaner Container Type
Box
Application
Toilet & Urinal Cleaner
For Use On
Toilets,Urinals
Standards
Complies with TSCA Regulations; Compliant with the VOC (Volatile Organic Compound) limits, including California
Features
Contains Six Click Gelâ„¢ Cleaners per Box, Four Boxes per Carton
Net Weight
1.21 lb

Description

Convenient toilet bowl cleaner cleans and freshens toilets in just one click. Each click provides up to two weeks of freshness. Automatic toilet bowl cleaner ensures continuous clean and freshness with every flush. Self-sticking gel. Easy to apply--simply click and stick. Single use, disposable applicator ensures hygiene and prevents toilet-touching contact.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.