Shop LYSOL
See all product information
Create Account
Clinging Gel Brand New Day Toilet Bowl Cleaner, 24 oz Angle-Neck Bottle, Bamboo Scent, 9PK
Mfr # 19200-62015
Zoro # G323956753
product price:Â
$
56.69
/pk of 9, $6.30/ea
Key Features
Standards
Compliant with VOC, TSCA, and state phosphate regulations, EPA Reg. No. 777-144, EPA registered in all 50 states and D.C.
Application
Toilet & Urinal Cleaner
Cleaner Form
Liquid
Container Size
24 oz
Fragrance
Bamboo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19200-62015
- Zoro #
- G323956753
- UPC #
- 019200620154
- Country of Origin
- United States
Dimensions
- Container Size
- 24 oz
Details
- Standards
- Compliant with VOC, TSCA, and state phosphate regulations, EPA Reg. No. 777-144, EPA registered in all 50 states and D.C.
- Application
- Toilet & Urinal Cleaner
- Cleaner Form
- Liquid
- Fragrance
- Bamboo
- Container Type
- Angle-Neck Bottle
- Surfaces for Use On
- Bidets, Porcelain Surfaces, Toilets, Urinals
- Primary Chemical
- Alkyl (50% C14, 40% C12, 10% C16) dimethyl benzyl ammonium chloride (Benzalkonium Chloride)
- Item
- Toilet Bowl Cleaner
- Ready to Use/Concentrated
- Ready to Use
- Series
- Brand New Day
- Recommended Dilution
- Ready To Use
- pH Level
- Acidic
Description
Lysol Brand Clinging Gel New Day Toilet Bowl Cleaner cleans and disinfects toilets. The thick formula sticks to the bowl to power through stains and disinfects both the bowl and toilet brushes that are made out of hard non-porous materials. Lysol liquid toilet bowl cleaner kills 99.9% of viruses and bacteria and eliminates 99.9% of odor-causing bacteria when used as directed. The angled bottle targets hard-to-reach areas, including under the rim, leaving the entire toilet bowl sparkling clean and disinfected. Lysol Brand New Day Clinging Gel Toilet Bowl Cleaner kills 99.9% of Salmonella enterica, Staphylococcus aureus, Rotavirus WA and Influenza A Virus (H1N1) on hard, non-porous surfaces in 10 minutes.