Zoro Homepage
This item is Discontinued.
Lysol Disinfectant Power Bathroom Foamer, Liquid, Atlantic Fresh, 32 oz Spray Bottle 19200-02699

Disinfectant Power Bathroom Foamer, Liquid, Atlantic Fresh, 32 oz Spray Bottle (Discontinued)

  • Mfr # 19200-02699
  • Zoro # G4182669
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19200-02699
Zoro #
G4182669
UPC #
019200026994
Country of Origin
United States

Dimensions

Size
32 oz.
Cleaner Container Size
32 oz

Details

Cleaner Chemical Product Grouping
Citric Acid; Dipropylene Glycol Monobutyl Ether
Container Type
Spray Bottle
Item
Disinfectant Bathroom Cleaners
Fragrance
Island Breeze
Cleaner Form
Liquid
Primary Chemical
Citric Acid; Dipropylene Glycol Monobutyl Ether
Chemicals For Use On
Bacteria; Lime Scale; Mildew; Soap Scum; Viruses
Cleaner Container Type
Spray Bottle
Color
Clear
Sub-Category
Cleaners & Detergents-Disinfectant/Cleaner
Flash Point
200 Degrees F
RTU Yield per Container
32 oz.
Contains
Acetic Acid, Citric Acid, Dipropylene Glycol Monobutyl Ether
Net Weight
2.4 lb
Standards
EPA Reg. No. 777-135; Compliant with the VOC (Volatile Organic Compound) limits, including California; Fully registered with the Federal EPA and each of the 50 State EPA agencies (and the District of Columbia); Compliant with TSCA regulations; Compliant with all various state phosphate regulations
Application
Disinfectant,Cleaner
For Use On
Ceramics; Enamel; Fiberglass; Finished/Sealed Wood; Laminates; Metal; Plastic; Sealed/Engineered Stone; Vinyl

Description

Disinfectant Bathroom Cleaners, Container Type Spray Bottle, Fragrance Island Breeze, Flash Point 200 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.