Disinfectant Toilet Bowl Cleaner, Atlantic Fresh, 24 oz Bottle, PK9

  • Mfr # 19200-98012

  • Zoro # G7727953


product price: $33.59
/pk 9, $3.73/ea

Key Features

Cleaner Chemical Product Grouping
Hydrochloric Acid
Size
24 oz
Container Type
Angle-Neck Bottle
Fragrance
Atlantic Fresh
Cleaner Form
Liquid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19200-98012
Zoro #
G7727953
UPC #
19200980128
Country of Origin
United States

Dimensions

Size
24 oz
Cleaner Container Size
24 oz

Details

Cleaner Chemical Product Grouping
Hydrochloric Acid
Container Type
Angle-Neck Bottle
Item
Cleaners & Detergents
Fragrance
Atlantic Fresh
Cleaner Form
Liquid
Primary Chemical
Hydrochloric Acid
Chemicals For Use On
Grime; Mildew; Mineral Scale; Mold; Organic Matter; Soil; Stains
Cleaner Container Type
Angle-Neck Bottle
For Use On
Bidets; Porcelain Surfaces; Toilets; Urinals
Application
Toilet & Urinal Cleaner
Includes
Includes nine 24 oz bottles
Standards
EPA Reg. No. 777-81; EPA List N; Complies with the VOC (Volatile Organic Compound) limits, including California; Fully registered with the Federal EPA and each of the 50 State EPA agencies (and the District of Columbia); Complies with TSCA Regulations; Complies with all Various State Phosphate Regulations
Net Weight
16.8 lb

Description

LYSOL® Brand Disinfectant Toilet Bowl Cleaner, Wintergreen, 24oz Bottle, 9/Carton

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.