Disinfectant Toilet Bowl Cleaner with Bleach, 24 oz, PK9

  • Mfr # 19200-98014

  • Zoro # G7729329


product price: $37.69
/pk 9, $4.19/ea

Key Features

Cleaner Chemical Product Grouping
Sodium Hypochlorite
Size
24 oz
Container Type
Angle-Neck Bottle
Fragrance
Clean Scent
Cleaner Form
Liquid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19200-98014
Zoro #
G7729329
UPC #
19200980142
Country of Origin
United States

Dimensions

Size
24 oz
Cleaner Container Size
24 oz

Details

Cleaner Chemical Product Grouping
Sodium Hypochlorite
Container Type
Angle-Neck Bottle
Item
Cleaners & Detergents
Fragrance
Clean Scent
Cleaner Form
Liquid
Primary Chemical
Sodium Hypochlorite
Chemicals For Use On
Bidets; Toilets; Urinals
Cleaner Container Type
Angle-Neck Bottle
For Use On
Toilets; Urinals
Net Weight
16.8 lb
Includes
Includes nine 24 oz bottles
Application
Toilet & Urinal Cleaner
Standards
EPA Reg. No. 777-102; EPA List N; Complies with the VOC (Volatile Organic Compound) limits, including California, Fully registered with the Federal EPA and each of the 50 State EPA agencies (and the District of Columbia),Complies with TSCA regulations, Complies with all various state phosphate regulations.

Description

Brighten your facility's toilets with Lysol Toilet Bowl Cleaner with Bleach, which cleans, disinfects, and whitens. Give cleaning crews a formula that powers through rust, organic stains, and limescale without harming plumbing or septic systems. Lysol kills 99.9% of bacteria and viruses, including Salmonella, Staphylococcus aureus, and Rotavirus WA, when used as directed on hard, non-porous surfaces. The effective cleaning action with the angle neck bottle targets and removes tough-to-reach stains. Deliver a positive restroom experience for guests at your facility with a powerful and brightening clean.


  • Clean, disinfect, and whiten toilet bowls, all with one versatile product that includes bleaching power.
  • Kills 99.9% of germs, including Salmonella, Staphylococcus aureus, Human Immunodeficiency Virus Type 1, Herpes Simplex Virus Type 1 and 2, and Rotavirus WA, when used as directed on hard, non-porous surfaces.
  • Suitable for use on toilets, bidets, porcelain, urinals, and vitreous china.
  • Disinfect restrooms in clinics, day care centers, doctor offices, and hotels.
  • Angle-neck bottle to hit your toughest stains.
  • Will not harm plumbing or septic systems.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.