Shop LYSOL
See all product information
Create Account
Disinfecting Wipes, Canister, Lemon and Lime Blossom, White
Mfr # 19200-77182
Zoro # G4182501
product price:Â $6.59
/ea
Sold in multiples of 2 for $13.18
Key Features
Container Type
Canister
Fragrance
Lemon and Lime Blossom
Color
White
Primary Chemical
Quat
Sheet Size
7 x 8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19200-77182
- Zoro #
- G4182501
- UPC #
- 019200771825
- Country of Origin
- United States
Dimensions
- Sheet Size
- 7 x 8"
- Width
- 7"
- Height
- 7.25"
Details
- Container Type
- Canister
- Fragrance
- Lemon and Lime Blossom
- Color
- White
- Item
- Disinfecting Wipes
- Primary Chemical
- Quat
- Standards
- Net Weight
- 1.62 lbs
- Application
- Appliances, Cabinets, Counters, Door Knobs, Floors, Garbage Cans, Light Switches, Remote Controls, Smartphones, Tablets, Telephones, Toilets
- Type
- Disinfecting Wipes
- Wipes per Container
- 80
- Product Series
- No Series
- Number of Plies
- 1
- Contains
- N-Alkyl (C14 50%, C12 40%, C16 10%), Dimethyl Benzyl Ammonium Chloride, Ethanol
- Surfaces for Use On
- Linoleum, Metal, Plastic, Porcelain, Stainless Steel, Tile
- Ready to Use/Concentrated
- Ready to Use
- Cleaner Form
- Wipe
- Recommended Dilution
- Ready to Use
- EPA Registered
- Yes
Description
Disinfecting Wipes, Primary Chemical Quat, Canister, Sheet Size 7 x 8 in, Application Appliances, Cabinets, Counters, Floors, Garbage Cans, Toilets, Fragrance Lemon and Lime Blossom, White, Product Series No Series, California Proposition 65 Compliant
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.