Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dsnfctng Wipes, Crisp Linen Scnt, PK6

  • Mfr # 89346CT

  • Zoro # G7557133


product price: $46.49
/pk 6, $7.75/ea

Key Features

Color
White
Container Type
Bag
Length
7"
Width
7.25"
Fragrance
Linen Scent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89346CT
Zoro #
G7557133
UPC #
-
Country of Origin
United States

Dimensions

Length
7"
Width
7.25"

Details

Item
Dsnfctng Wipes,Crisp Linen Scnt,PK6
Color
White
Container Type
Bag
Fragrance
Linen Scent

Description

Dsnfctng Wipes,Crisp Linen Scnt,PK6, Package Quantity 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.