Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hygienic Automatic Toilet Bowl Cleaner, Lemon Breeze, PK2

  • Mfr # 19200-83723

  • Zoro # G6102912


product price: $8.99
/pk 2, $4.50/ea

Key Features

Cleaner Chemical Product Grouping
Sodium C14-16 Olefin Sulfonate; Sodium Dodecylbenzenesulfonate
Size
1.41 oz
Container Type
Block
Cleaner Form
Solid
Primary Chemical
Sodium C14-16 Olefin Sulfonate; Sodium Dodecylbenzenesulfonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19200-83723
Zoro #
G6102912
UPC #
19200837231
Country of Origin
Hungary

Dimensions

Size
1.41 oz
Cleaner Container Size
1.41 oz

Details

Cleaner Chemical Product Grouping
Sodium C14-16 Olefin Sulfonate; Sodium Dodecylbenzenesulfonate
Container Type
Block
Item
Cleaners & Detergents
Fragrance
Lemon Breeze
Cleaner Form
Solid
Primary Chemical
Sodium C14-16 Olefin Sulfonate; Sodium Dodecylbenzenesulfonate
Chemicals For Use On
Soils; Odors
Cleaner Container Type
Block
Standards
Compliant with the VOC (Volatile Organic Compound) limits, including California
Net Weight
0.176 lb
Application
Automatic Toilet Bowl Cleaner
For Use On
Ceramics; Enamel; Metal

Description

LYSOL® Brand Hygienic Automatic Toilet Bowl Cleaner, Lemon Breeze, 2/Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.