Zoro Homepage

Kitchen Cleaner, Trigger Spray Bottle, 22 oz, Citrus, 9 PK

  • Mfr # 79556

  • Zoro # G1723631


product price: $57.25
/pk 9, $6.36/ea

Key Features

Fragrance
Citrus
Recommended Dilution
Ready to Use
Primary Chemical
None
Standards
EPA Registered, TSCA Compliant
Surfaces for Use On
Hard Nonporous Surfaces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79556
Zoro #
G1723631
UPC #
019200795562
Country of Origin
United States

Dimensions

Size
22 oz.
Container Size
22 oz

Details

Item
Kitchen Cleaner
Fragrance
Citrus
Recommended Dilution
Ready to Use
Primary Chemical
None
Standards
EPA Registered, TSCA Compliant
Surfaces for Use On
Hard Nonporous Surfaces
Cleaner Form
Liquid
Includes Chemical
None
VOC Content
0%
RTU Yield per Container
Ready to use
Flash Point
199.9 Degrees F
Effective Temp.
Room Temperature
Application
Kitchen
Contains
Alkyl (67% C12, 25% C14, 7% C16, 1% C8-C10-C18) Dimethyl Benzyl Ammonium Chlorides
Cleaner Chemical Product Grouping
Degreasers
Net Weight
22 oz
Container Type
Trigger Spray Bottle
Color
Orange
Includes
Includes nine 22 oz spray bottles
Series
No Series
Type
Spray Bottle
For Use On
Baked and Burnt on Foods; Germs; Grease; Grime
Refill Type
Spray Bottle
Removes
Baked and Burnt on Foods; Germs; Grease; Grime
Properties
Biodegradable, Nonflammable
Rinse Required
Yes
Biodegradable
Yes
Butyl Free
No
NSF Rating
Not Rated
pH Level
10.3, 11.5
Nonflammable
Yes
pH Value
Alkaline

Description

Kitchen Cleaner, Kitchen Cleaner, Surfaces for Use On Hard Nonporous Surfaces, Trigger Spray Bottle, 22 oz, Fragrance Citrus, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Primary Chemical Quat, Liquid, Standards EPA Registered, TSCA Compliant, Biodegradable Yes, Color Orange, Butyl Free No, VOC Content 0 Percent, Flash Point 200 Degrees F, NSF Rating Not Rated, pH Level 10.3, 11.5, pH Value Alkaline, Product Series No Series, Rinse Required Yes, Nonflammable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.