Zoro Homepage
This item is Discontinued.
Lysol 8.5 oz Liquid Hand Soap Cartridge, 4 PK 93205

8.5 oz Liquid Hand Soap Cartridge, 4 PK (Discontinued)

  • Mfr # 93205
  • Zoro # G3963499
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93205
Zoro #
G3963499
UPC #
019200932059
Country of Origin
United States

Dimensions

Size
8.5 oz

Details

Formula
Aloe Enriched, Antibacterial, Moisturizer, Vitamin E
Fragrance
Aloe Vera
Item
Hand Soap
Hygiene Form
Liquid
Hygiene Properties
Antibacterial, Moisturizing
Packaging Type
Cartridge
Requires Dispenser
Yes
Hygiene Series
Lysol
Uses Dispenser
Dispenser Included
Color
White
Standards
FDA Compliant, Compliant with California Proposition 65, Compliant with VOC Limits
Refill Type
Cartridge

Description

Hand Soap, Hygiene Series Lysol, Requires Dispenser Yes, Packaging Type Cartridge, Hygiene Form Liquid, Size 8.5 oz, Hygiene Properties Antibacterial, Moisturizing, Formula Aloe Enriched, Antibacterial, Moisturizer, Vitamin E, Fragrance Aloe Vera, Color White, Uses Dispenser Dispenser Included, Hand Soap, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.