Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lysol Pet Solutions Disinfecting Cleaner, Citrus Blossom, 32 oz Trigger Bottle, PK9 19200-99653

Pet Solutions Disinfecting Cleaner, Citrus Blossom, 32 oz Trigger Bottle, PK9 (Discontinued)

  • Mfr # 19200-99653
  • Zoro # G006569096
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19200-99653
Zoro #
G006569096
UPC #
10019200996539
Country of Origin
United States

Dimensions

Cleaner Container Size
32 oz

Details

Cleaner Chemical Product Grouping
Hydrogen Peroxide
Item - Dishwashing
Cleaners & Detergents
Cleaner Form
Liquid
Cleaner Container Type
Trigger Bottle
Fragrance
Citrus Blossom
Primary Chemical
Hydrogen Peroxide
Chemicals For Use On
Bacteria, Pet Feces; Pet Urine; Pet Vomit, Viruses
Application
Disinfectant Cleaner; Multi-Purpose Cleaner; Pet Mess Cleaner; Surface Antimicrobial
Container Type
Trigger Bottle
For Use On
Hard, Non-Porous Surfaces
Form
Liquid
Effective to Remove
Bacteria, Pet Feces; Pet Urine; Pet Vomit, Viruses
Standards
EPA Reg. No. 777-126; EPA List N; Complies with the VOC (Volatile Organic Compound) limits, including California; Fully registered with the Federal EPA and each of the 50 State EPA agencies (and the District of Columbia); Complies with TSCA regulations; Complies with all various state phosphate regulations
Net Weight
22.84 lb

Description

LYSOL Pet Solutions Disinfecting Cleaner is formulated to clean and disinfect tough, dried-on pet messes. Effectively cleans messes like poop, urine and vomit. Includes Odor Removal Technology to neutralize unpleasant odors from pet messes. Light citrus fragrance discourages remarking. Made with hydrogen peroxide to be suitable for use around pets.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.