Shop LYSOL PRO SOLUTIONS
See all product information
Create Account
Bathroom Cleaner, 1 gal, Lime
- Mfr # PR31954
- Zoro # G312067668
product price:Â
$
53.15
/ea
Key Features
Series
No Series
Container Size
1 gal
Application
Disinfectant
Fragrance
Lime
Color
Lime
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PR31954
- Zoro #
- G312067668
- UPC #
- 758218421079
- Country of Origin
- China
Dimensions
- Container Size
- 1 gal
Details
- Item
- Bathroom Cleaner
- Series
- No Series
- Application
- Disinfectant
- Fragrance
- Lime
- Color
- Lime
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.