Reckitt Benckiser Professional 82159CT Disinfecting Wipes; 7 x 8; White; Lemon & Lime Blossom

  • Mfr # 82159CT

  • Zoro # G203891464


product price:  $40.99
/ea

Key Features

Cleaning Cloth Color
White
Package Type
Canister
Application
Multi Surface
Recommended For
Pet Dander Removal, Dust Mite Removal, Virus Removal, Bacteria Removal, Pollen Removal, Allergen Removal
Features
Disinfectant, Antibacterial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82159CT
Zoro #
G203891464
UPC #
019200821599
Country of Origin
United States

Dimensions

Size
7 x 8

Details

Item
Disinfectant Wipe
Cleaning Cloth Color
White
Package Type
Canister
Application
Multi Surface
Recommended For
Pet Dander Removal, Dust Mite Removal, Virus Removal, Bacteria Removal, Pollen Removal, Allergen Removal
Features
Disinfectant, Antibacterial

Description

Features
  • Each thick, pre-moistened wipe kills 99.9% of viruses and bacteria on hard nonporous surfaces when used as directed.
  • Ideal for cleaning, disinfecting and deodorizing.
  • Use on kitchen counters, appliances, stove tops, cabinets, floors, garbage cans, toilet exteriors, bathtubs and sinks.
  • Size - 7 x 8.
  • Color - White.
  • Lemon & Lime Blossom.
  • 35 Canister.
  • 3 Per Pack.
  • 4 Pack Per CT.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.